Wall Air Conditioner, 230, Cool Only, 12,000 BtuH (Discontinued)
- Mfr # KSTAT12-2HC
- Zoro # G5463801
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSTAT12-2HC
Zoro #
G5463801
UPC #
013964864434
Country of Origin
China
Details
Item
Wall Air Conditioner
Voltage
230
Operation Mode
Cool Only
BtuH Cooling
12,000
Item - Air Conditioners and Heat Pumps
Wall Air Conditioner
Voltage - Air Conditioners and Heat Pumps
230VAC
Description
Through-the-Wall AC, 230V, 12,000 BTU
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.