Wire Guard Kit for LED Highbay fixtures, Option 2B, Fits KT-HBLED105PS-2FB-8CSD-VDIM-P Highbays

  • Mfr # KT-HBLED-WG-2B-KIT

  • Zoro # G113326841


product price:  $27.99
/ea

Key Features

Length
25.4 in
Width
12.9 in
Height
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-HBLED-WG-2B-KIT
Zoro #
G113326841
UPC #
843654134765
Country of Origin
Unknown

Dimensions

Length
25.4 in
Width
12.9 in
Height
3.9 in

Description

Wire Guard Kit for LED Highbay fixtures. Option 2B. Fits KT-HBLED105PS-2FB-8CSD-VDIM-P Highbay fixtures
  • • Includes: Wire guard and screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.