106615 PolarisXpedition Front Lower UTV Plow Mount - 1/4 in Grade 50 Steel, Powder

  • Mfr # 106615

  • Zoro # G116421956


original price:  $132.99 , new price: $119.99 , 9 percent off
new price:  $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106615
Zoro #
G116421956
UPC #
748252683793
Country of Origin
United States

Description

KFI Application ChartPolaris UTV * Year NotesXPEDITION ADV 24-25 VXPEDITION ADV 5 24-25 VXPEDITION XP 24-25 VXPEDITION XP 5 24-25 VNOTES:V = Recommends also purchasing the #102265 Roller Conversion BKT UTV Model Specific Plow Mount Specifications:100% Front Lower Plow Mount System: Allows for easy attachment and removal of the plow.Uses Two Standard 5/8 in Hitch Pins for Secure Connection comes with push tubesPlate Material: Constructed from 1/4 in thick grade 50 steel for durability and strength.Plow Mounting Tabs: Made from 1/4 in thick grade 50 steel to ensure a secure fit.Superior Finish Preparation: Unlike competitors, products undergo metal bead blasting before powder coating to provide the best possible finish.Powder Coated Black: Ensures supreme durability and corrosion resistance.Installation: Comes with complete instructions for hassle-free installation.All Necessary Hardware Included: Provides all the mounting hardware needed for installation.Satisfaction GuaranteedThis mount offers a robust and durable option for UTV plowing needs, ensuring long-lasting performance and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.