Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5000lb Assault Plug-N-Play Winch Kit for Polaris Ranger UTVs, Synthetic Cable

  • Mfr # ASPR-50

  • Zoro # G916376449


product price: $519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASPR-50
Zoro #
G916376449
UPC #
691835792934
Country of Origin
United States

Description

KFI Plug-N-Play Winch Kit for Polaris Ranger UTVs: A reliable winch is the most important accessory a rider can have. Our team here at KFI Products designed this Plug-N-Play Winch Kit with the user in mind, making it ready for a quick install. With roughly a 30-50 minute installation time, you can spend more time plowing, racing your buddies down the trail, or trying to make it through your favorite mud hole! Whichever you prefer, feel confident you can pull yourself out of any situation with a KFI winch on your machine. What You'll Be Getting: A top of the line, stylish, yet extremely durable KFI Assault 5000LB Synthetic Cable Wide Winch. The Plug-N-Play Winch Kit comes with the Winch and Electrical Contactor pre-assembled on a winch mount along with a POM Roller Fairlead and Split Cable Hook Stopper. The kit includes a Backlit Dash-Rocker Switch and a Corded Hand Remote to control your winch. Please see application chart below for fitment on your machine and models that will require a fairlead adaptor. Note: Some machines may require the leads of the winch be rotated so they don't come in contact with the frame or bumper. The leads can be rotated by following the instruction manual HERE. Some machines require the #102290 Fairlead Spacer Kit found HERE. Please refer to the chart below. Please refer to the application chart below for Polaris Ranger UTV fitment. Polaris Ranger Model, Year, Requires #102290 Fairlead Adaptor Ranger 1000 EPS, 21-25, NO Ranger 1000 Premium, 20-25, NO Ranger Crew 1000 EPS, 2025, NO Ranger Crew 1000 Premium, 20-25, NO Ranger Crew XP 1000 Models: EPS/Premium/LE/Trail Boss, 19-24, NO Ranger Crew XP 1000 Models: Premium, 2025, YES Ranger Crew XP 1000 Northstar Edition Models: Base / Ultimate / Premium / Trail Boss, 19-24, NO Ranger Crew XP 1000 Northstar Edition Models: Ultimate / Premium / Texas, 2025, YES Ranger Crew XP 1000 Texas Edition, 20-24, NO Ranger Crew XP 1000 Texas Edition, 2025, YES Ranger XP 1000 Models: EPS/Premium/LE/Trail Boss, 18-24, NO Ranger XP 1000 Models: Premium/LE/Trail Boss, 2025, YES Ranger XP 1000 Northstar Edition Models: Base / Ultimate / Premium / Trail Boss, 18-24, NO Ranger XP 1000 Northstar Edition Models: Ultimate / Premium, 2025, YES Ranger XP 1000 Texas Edition, 20-21, NO Ranger XP 1000 Texas Edition, 2025, YES Ranger XP Kinetic Base / Ultimate / Premium, 23-24, NO Whether its on a winding trail, plowing snow or deep in the mud, a reliable winch is the

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.