
Counter Height Stool, Navy
Mfr # CT2300-P03
Zoro # G7756819
product price: $325.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Material
Aluminum Alloy
Caster Type
Durable Nylon Glides
Color
Navy
Seat Material
Polypropylene
Backrest
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT2300-P03
Zoro #
G7756819
UPC #
819832021981
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
25"
Details
Material
Aluminum Alloy
Item
Counter Height Stool,Navy
Caster Type
Durable Nylon Glides
Color
Navy
Seat Material
Polypropylene
Backrest
Perforated
Weight Capacity
400 lb.
Frame Material
15 ga. Cold-Rolled Tubular Steel
Finish
Silver Powder Coated
Description
Counter Height Stool,Navy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.