Zoro Homepage

KFI 30" Round Bar Height Restaurant Table, Walnut

  • Mfr # T30RD-B2015-38-WL

  • Zoro # G605608196


product price: $769.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30RD-B2015-38-WL
Zoro #
G605608196
UPC #
-
Country of Origin
United States

Description

Heavy duty bar height pedestal table with high pressure laminate top and cast iron base. Great for break rooms, cafeterias and lunchrooms. The pedestal table is 30" round and is 42" high to accommodate barstools. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive black t-mold edge that won't crack or peel. The solid cast iron x-base has leveling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. The top and base are all shipped in one box. Easy to assemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.