This item is Discontinued.

Kfi KFI 30" x 72" Conference Table with Walnut Top, Black X-Base, 72 W, 30 L, 29 H, Laminate Top T3072-B2015-BK-WL

KFI 30" x 72" Conference Table with Walnut Top, Black X-Base, 72 W, 30 L, 29 H, Laminate Top (Discontinued)

  • Mfr # T3072-B2015-BK-WL
  • Zoro # G0854222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3072-B2015-BK-WL
Zoro #
G0854222
UPC #
810389023824
Country of Origin
United States

Dimensions

Width
72
Length
30
Height
29
Depth
30"

Details

Item
KFI 30" x 72" Conference Table with Walnut Top, Black X-Base
Tabletop Material
Laminate
Tabletop Color
Walnut
Finish
Walnut
Color
Walnut (Table Top), Black (Base), Black (Edge)
Material
HPL (Table Top)
Surface Material
Laminate

Description

Pedestal Table,Black/Walnut,30 In.x72 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.