Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kool Beam Seat Beam Seating, 95 in W 22" L 31" H, Polypropylene Seat

  • Mfr # 2300BEAM4-P07

  • Zoro # G7755437


product price: $994.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Seat Material
Polypropylene
Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Back Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300BEAM4-P07
Zoro #
G7755437
UPC #
818058020594
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Seat Depth
18"
Height
31"
Width
95”
Back Height
12"
Seat Height Max.
17.50"
Seat Width
8"
Back Width
18"
Depth
22"

Details

Item
Seat Beam Seating
Seat Material
Polypropylene
Back Material
Polypropylene
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat, Back: Burgundy; Frame: Silver Powder-Coated
Series
Kool Beam
Standards
GSA
Green Environmental Attribute
Post-consumer-waste% - 0.3
Green Certification or Other Recognition
ANSI/BIFMA Certified, GREENGUARD, GREENGUARD Gold
Weight Capacity
400 lb.
Assembly
Assembled
Frame Color
Powder Coated Silver
Features
Perforated Back, Adjustable Glide, Aluminum Alloy Back Support, Free Standing
Office Chair Style
Seat Beam
Material
Seat, Back: Polypropylene
Recycled Content
1
Style
Beam Seating
Ergonomic
Yes
Number of Legs
2

Description

Seat Beam Seating,Burgundy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.