Kool Beam Seat Beam Seating, Gray Back, 95 in W 22" L 31" H, Polypropylene Seat

  • Mfr # 2300BEAM4-BP13-SP08

  • Zoro # G7755312


product price:  $994.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Seat Material
Polypropylene
Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Back Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2300BEAM4-BP13-SP08
Zoro #
G7755312
UPC #
818058020532
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Back Height
13.50"
Back Width
19"
Height
31"
Width
95”
Seat Width
18"
Seat Depth
18"
Seat Height Max.
17.50"
Depth
22"

Details

Item
Seat Beam Seating
Seat Material
Polypropylene
Back Color
Gray
Back Material
Polypropylene
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat: White; Back: Light Grey; Frame: Silver Powder-Coated
Series
Kool Beam
Features
Adjustable Glide, Aluminum Alloy Back Support, Free Standing, Perforated Back
Green Certification or Other Recognition
GREENGUARD, GREENGUARD Gold
Assembly
Assembled
Standards
ANSI-BIFMA GSA
Office Chair Style
Seat Beam
Weight Capacity
400 lb.
Frame Color
Powder Coated Silver
Material
Seat, Back: Polypropylene
Style
Beam Seating

Description

Seat Beam Seating,Lt Grey Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.