Poly Barstool, Pink
Mfr # BR2300-P38
Zoro # G7756161
product price: $275.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Pink
Finish
Silver Powder Coated
Material
Aluminum Alloy
Backrest
Perforated
Caster Type
Durable Nylon Glides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR2300-P38
Zoro #
G7756161
UPC #
819832021547
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
30"
Details
Color
Pink
Finish
Silver Powder Coated
Material
Aluminum Alloy
Backrest
Perforated
Caster Type
Durable Nylon Glides
Seat Material
Polypropylene
Frame Material
15 ga. Cold-Rolled Tubular Steel
Item
Poly Barstool,Pink
Weight Capacity
400 lb.
Description
Poly Barstool,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.