Polaris Ranger Front Lower 2in Receiver
- Mfr # 101915
- Zoro # G423727697
product price:Â
$
69.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101915
- Zoro #
- G423727697
- UPC #
- 748252688590
- Country of Origin
- United States
Description
Brand New "KFI" Front Lower 2in Receiver Hitch for the following Polaris UTV's: Polaris Full-Size UTV Year Ranger XP Kinetic (Base / Ultimate / Premium) 2023 Ranger Crew 1000 EPS 2020 Ranger Crew 1000 Premium '20-23 Ranger Crew XP 1000ft19-23 Ranger Crew XP 1000 Northstar Edition '19-22 Ranger Crew XP 1000 Texas Edition '20-22 Ranger XP 1000ft18-23 Ranger XP 1000 Northstar Edition '18-23 Ranger XP 1000 Texas Edition '20-21 Ranger 1000 EPS 2020 Ranger 1000 EPS '21-23 Ranger 1000 Premium '20-23 Bobcat Full-Size UTV Year UV34 / 3400 Series '15-Current 3600 Series '15-Current Supersedes Front Receiver #101510 !! Will NOT work with High Lifter Edition !! Specifications:. Constructed of 3/16in and 1/4in steel. Drilling out larger holes is required on two smaller holes Mounts directly to the frame Works with OEM bumpers Rated at 100 lb tongue and 1000 lb towing Unlike all other receiver competitors our receivers are metal bead blasted before they are powder coated for the best possible finish prep. Powder coated black for supreme durability. Complete installation instructions included. All mounting hardware included..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.