Shop KFI PRODUCTS
Create Account
UTV SQUARE TUBE POLARIS GLACIER ADAPTER
- Mfr # 106345
- Zoro # G323727698
product price:Â
$
132.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106345
- Zoro #
- G323727698
- UPC #
- 748252675699
- Country of Origin
- United States
Description
This KFI Glacier Adapter is designed to be permanently attached to the UTV Push Tubes (106300) and keeps the plow mount off of your machine during spring, summer and fall. Improper geometry can lead to a bad blade angle and/or force being applied incorrectly. The glacier bar height is critical. We recommend measuring the glacier bar when your machine is set up the way you like, if the measurement is 14in (+/- 1in), then this is the correct adapter for you. See image below for reference. If this adapter isn't listed for your machine, but you have a glacier bumper that matches the measurements shown in the photo below, you can use this Glacier Adapter based on your height. For fitment information on stock machines, check out the Application Chart below. This adapter is NOT compatible with the Discontinued Round Style Push Tubes (105635), If you have the Discontinued Round Style Push Tubes, the Standard Height Glacier Adapter you would need is located here,105975. Polaris Full-Size Ranger Year Ranger 1000 EPS '20-25 Ranger 1000 Premium '20-25 Ranger Crew 1000 EPS 2020 Ranger Crew 1000 EPS 2025 Ranger Crew 1000 Premium '20-25 Ranger Crew XP 1000ft19-25 Ranger Crew XP 1000Northstar Edition Models: (Base / Ultimate / Premium / Trail Boss / Texas) '19-25 Ranger Crew XP 1000Texas Edition '20-25 Ranger XP 1000 Models: (EPS/Premium/LE/Trail Boss) '18-25 Ranger XP 1000Northstar Edition Models: (Base / Ultimate / Premium / Trail Boss) '18-25 Ranger XP 1000 Texas Edition '20-21 Ranger XP 1000 Texas Edition 2025 Ranger XP Kinetic (Base / Ultimate / Premium) '23-24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.