Racetrack Bistro Table, 72" W, 42" (Bar Height) H, Laminate Top, Graphite Nebula
Mfr # T3672R-B2025-BK-GRN-38
Zoro # G0855248
product price:Â $699.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Racetrack
Width
72"
Height
42" (Bar Height)
Tabletop Material
Laminate
Tabletop Color
Graphite Nebula
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3672R-B2025-BK-GRN-38
Zoro #
G0855248
UPC #
810389029208
Country of Origin
United States
Dimensions
Width
72"
Height
42" (Bar Height)
Depth
36"
Details
Item
Bistro Table
Shape
Racetrack
Tabletop Material
Laminate
Tabletop Color
Graphite Nebula
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Type
Pedestal Table
Color
Graphite Nebula (Table Top), Black (Base), Black (Edge)
Material
HPL (Table Top)
Series
Mode Tables
Surface Material
Laminate
Description
Bistro Table,Oval,Black/Green,36 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.