Shop KFI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Racetrack Bistro Table, 72" W, 42" (Bar Height) H, Laminate Top, Gray Nebula
- Mfr # T3072R-B1917-SL-GYN-38
- Zoro # G0854161
product price:Â
$
843.99
/ea
Key Features
Shape
Racetrack
Width
72"
Height
42" (Bar Height)
Tabletop Material
Laminate
Tabletop Color
Gray Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T3072R-B1917-SL-GYN-38
- Zoro #
- G0854161
- UPC #
- 810389028799
- Country of Origin
- United States
- Item
- Bistro Table
- Shape
- Racetrack
- Tabletop Material
- Laminate
- Tabletop Color
- Gray Nebula
- Frame Material
- 16 ga. Steel (Column), Cast Iron (Base)
- Type
- Pedestal Table
- Material
- HPL (Table Top)
- Color
- Gray Nebula (Table Top), Silver (Base), Black (Edge)
- Series
- Mode Tables
- Surface Material
- Laminate
Dimensions
- Width
- 72"
- Height
- 42" (Bar Height)
- Depth
- 30"
Description
Bistro Table,Oval,Silver/Grey,30 In.x72 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.