Shop KFI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Racetrack RaceTrack Table, 72" W, 29" (Cafe Height) H, Laminate Top, Natural
- Mfr # T3072R-B1917-SL-NA
- Zoro # G0854539
product price:Â
$
799.99
/ea
Key Features
Shape
Racetrack
Width
72"
Height
29" (Cafe Height)
Tabletop Material
Laminate
Tabletop Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T3072R-B1917-SL-NA
- Zoro #
- G0854539
- UPC #
- 810389028751
- Country of Origin
- Multiple
Dimensions
- Width
- 72"
- Height
- 29" (Cafe Height)
- Depth
- 30"
Details
- Item
- RaceTrack Table
- Shape
- Racetrack
- Tabletop Material
- Laminate
- Tabletop Color
- Natural
- Frame Material
- 16 ga. Steel (Column), Cast Iron (Base)
- Color
- Natural (Table Top), Silver (Base), Black (Edge)
- Series
- Mode Tables
- Type
- Pedestal Table
- Material
- HPL (Table Top)
- Surface Material
- Laminate
Description
RaceTrack Table,Silver/Nat,30 In.x72 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.