Rectangle 72 L, 30 W, 41 H, Wood Top, Barnwood
Mfr # T3072-B1917-SL-LFT-BN-38
Zoro # G7759217
product price:Â $1,430.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
30
Length
72
Height
41
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3072-B1917-SL-LFT-BN-38
Zoro #
G7759217
UPC #
-
Country of Origin
United States
Dimensions
Width
30
Length
72
Height
41
Depth
30"
Details
Item
KFI Urban Loft 30" x 72" Conference Table, Barnwood Finish, Round Silver Base, Bistro Height
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Barnwood
Frame Material
Steel
Finish
Barnwood
Material
Wood (Table Top)
Color
Barnwood (Table Top), Silver (Base)
Series
Urban Loft
Surface Material
Wood
Description
Urbn Lft Table,Wood Top,Stl Base,Barnwd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.