Shop HOMEROOTS
See all product information
Create Account
43" Glass And Steel Round Bar Table
Mfr # 282841
Zoro # G822911567
product price:Â $522.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
24 in
Height
43 in
Tabletop Material
Glass
Frame Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282841
- Zoro #
- G822911567
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Length
- 24 in
- Height
- 43 in
Details
- Item
- Dining Tables
- Tabletop Material
- Glass
- Frame Material
- Stainless Steel
- Leg Type
- Pedestal
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Full Assembly Needed
- Capacity
- 4 lb
Description
embellish your home with a functional and practical piece that will also embellish your room with its elegance and allure with this enrapturing bar table. this bar table has an enchanting design certain to break dullness and uniformity, and the quality of its workmanship will add flavor and detail to your living room. it's designed as a blend of eye-catching and useful, which only brings it that much more elegance. this bar table is made from sturdy steel and glass. as for measurements, they are 43' for height, 24' for width, and 24' for depth, and it weighs 67.7 pounds. this lovely bar will be a marvelous addition to any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.