Rectangle 72 W, 30 L, 29 H, Laminate Top, Designer White
Mfr # T3072-B1917-SL-D354
Zoro # G7759153
product price: $790.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
72
Length
30
Height
29
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3072-B1917-SL-D354
Zoro #
G7759153
UPC #
-
Country of Origin
United States
Dimensions
Width
72
Length
30
Height
29
Depth
30"
Details
Item
KFI Mode 30" x 72" Conference Table, Designer White Finish, Round Silver Base, Standard Height
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Designer White
Frame Material
Steel
Finish
Designer White
Series
Mode Tables
Color
Designer White (Table Top), Silver (Base)
Material
HPL (Table Top)
Type
Pedestal Table
Surface Material
Laminate
Description
Pedestal Table,Desgnr White Top,30 In. x 72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.