Round Breakroom Table And Chair Set, 31"(Chair) H, Laminate Top, Natural
- Mfr # T42RD-B1922SL-NA-2300-P10.JPG
- Zoro # G0856429
product price:Â
$
1,133.99
/ea
Key Features
Shape
Round
Width
42" Dia.(Table Top ), 22" Dia. (Base), 3" Dia (Column); 20-1/2"(Chair)
Height
31"(Chair)
Diameter
22"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T42RD-B1922SL-NA-2300-P10.JPG
- Zoro #
- G0856429
- UPC #
- 810389025866
- Country of Origin
- United States
Dimensions
- Width
- 42" Dia.(Table Top ), 22" Dia. (Base), 3" Dia (Column); 20-1/2"(Chair)
- Height
- 31"(Chair)
- Diameter
- 22"
- Depth
- 21-1/4" (Chair)
Details
- Item
- Breakroom Table And Chair Set
- Shape
- Round
- Tabletop Material
- Laminate
- Tabletop Color
- Natural
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 400 lb. (Chair)
- Surface Material
- Laminate
- Color
- Natural (Table Top), Silver (Table Base); Black (Back and Seat)
- Material
- HPL (Table Top); Polypropylene (Back and Seat)
- Type
- Breakroom Table
- Includes
- (1) Table; (4) Chairs
Description
Breakroom Table And Chair Set,Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.