Zoro Homepage

Rectangle 84 W, 36 L, 29 H

  • Mfr # T3684-B1922-BK-GYN

  • Zoro # G8298460


product price: $884.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
84
Length
36
Height
29
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3684-B1922-BK-GYN
Zoro #
G8298460
UPC #
819832027068
Country of Origin
United States

Dimensions

Width
84
Length
36
Height
29
Depth
36"

Details

Item
KFI Mode 36" x 84" Conference Table, Grey Nebula Finish, Round Black Base, Standard Height
Shape
Rectangle
Frame Material
Steel
Color
Gray Nebula (Table Top), Black (Base)
Series
Mode Tables
Type
Pedestal Table
Material
Wood (Table Top)

Description

Pedestal Table,Grey Top,36 In.X8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.