Rectangle KFI 30" x 72" Conference Table with Natural Top, Round Silver Base, Bistro Height, 72 W
Mfr # T3072-B1917-SL-NA-38
Zoro # G0854137
product price:Â $909.99
/eaKey Features
Shape
Rectangle
Width
72
Length
30
Height
42
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3072-B1917-SL-NA-38
Zoro #
G0854137
UPC #
810389023749
Country of Origin
United States
Dimensions
Width
72
Length
30
Height
42
Depth
30"
Details
Item
KFI 30" x 72" Conference Table with Natural Top, Round Silver Base, Bistro Height
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Natural
Frame Material
Steel
Finish
Natural
Color
Natural (Table Top), Silver (Base), Black (Edge)
Material
HPL (Table Top)
Series
Mode Tables
Type
Pedestal Table
Surface Material
Laminate
Description
Bistro Table,Silver/Nat,30 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.