Square KFI 30" Square Breakroom Table with Graphite Nebula Top, Round Black Base, Bistro Height
- Mfr # T30SQ-B1917-BK-GRN-38
- Zoro # G0855677
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30
Length
30
Height
42
Diameter
17"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T30SQ-B1917-BK-GRN-38
- Zoro #
- G0855677
- UPC #
- 810389027532
- Country of Origin
- United States
Dimensions
- Width
- 30
- Length
- 30
- Height
- 42
- Diameter
- 17"
- Depth
- 30"
Details
- Item
- KFI 30" Square Breakroom Table with Graphite Nebula Top, Round Black Base, Bistro Height
- Shape
- Square
- Tabletop Material
- Laminate
- Tabletop Color
- Graphite
- Frame Material
- Steel
- Finish
- Graphite Nebula
- Color
- Graphite Nebula (Table Top), Black (Base), Black (Edge)
- Material
- HPL (Table Top)
- Type
- Pedestal Table
- Series
- Mode Tables
- Surface Material
- Laminate
Description
Bistro Table,Square,Black/Green,30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.