Rectangle KFI 30"x 72" Conference Table with Mahogany Top, Black X-Base, Bistro Height, 72 W, 30 L
Mfr # T3072-B2015-BK-MH-38
Zoro # G0854277
product price:Â $761.99
/eaKey Features
Shape
Rectangle
Width
72
Length
30
Height
42
Tabletop Color
Mahogany
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3072-B2015-BK-MH-38
Zoro #
G0854277
UPC #
810389023862
Country of Origin
United States
Dimensions
Width
72
Length
30
Height
42
Depth
30"
Details
Item
KFI 30"x 72" Conference Table with Mahogany Top, Black X-Base, Bistro Height
Shape
Rectangle
Tabletop Color
Mahogany
Frame Material
Steel
Finish
Mahogany
Material
HPL (Table Top)
Type
Pedestal Table
Series
Mode Tables
Color
Mahogany (Table Top), Black (Base), Black (Edge)
Description
Bistro Table,Black/Mahogany,30 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.