Rectangle KFI 36" x 72" Pedestal Table with Natural Top, Black X-Base, Bistro Height, 72 W, 36 L
Mfr # T3672-B2025-BK-NA-38
Zoro # G0855071
product price:Â $753.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
72
Length
36
Height
42
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T3672-B2025-BK-NA-38
Zoro #
G0855071
UPC #
810389024166
Country of Origin
United States
Dimensions
Width
72
Length
36
Height
42
Depth
36"
Details
Item
KFI 36" x 72" Pedestal Table with Natural Top, Black X-Base, Bistro Height
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Natural
Frame Material
Steel
Finish
Natural
Series
Mode Tables
Material
HPL (Table Top)
Color
Natural (Table Top), Black (Base), Black (Edge)
Type
Pedestal Table
Surface Material
Laminate
Description
Bistro Table,Black/Nat,36 In.x72 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.