Rectangle KFI 36" x 72" Pedestal Table with Natural Top, Round Silver Base, 72 W, 36 L, 29 H
- Mfr # T3672-B1922-SL-NA
- Zoro # G0854660
product price:Â
$
822.99
/ea
Key Features
Shape
Rectangle
Width
72
Length
36
Height
29
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T3672-B1922-SL-NA
- Zoro #
- G0854660
- UPC #
- 810389023954
- Country of Origin
- Multiple
- Item
- KFI 36" x 72" Pedestal Table with Natural Top, Round Silver Base
- Shape
- Rectangle
- Tabletop Material
- Laminate
- Tabletop Color
- Natural
- Frame Material
- Steel
- Finish
- Natural
- Series
- Mode Tables
- Color
- Natural (Table Top), Silver (Base), Black (Edge)
- Type
- Pedestal Table
- Material
- HPL (Table Top)
- Surface Material
- Laminate
Dimensions
- Width
- 72
- Length
- 36
- Height
- 29
- Depth
- 36"
Description
Pedestal Table,Silver/Nat,36 In.x72 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.