Rectangle KFI Midtown 3 x 10 FT Conference Table, Espresso Finish, Standard Height, 36 W, 120 L
Mfr # T36120-BMT3696-36-LFTES
Zoro # G8299617
product price:Â $2,442.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
36
Length
120
Height
36
Tabletop Color
Espresso
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T36120-BMT3696-36-LFTES
Zoro #
G8299617
UPC #
819832024777
Country of Origin
United States
Dimensions
Width
36
Length
120
Height
36
Depth
36"
Details
Item
KFI Midtown 3 x 10 FT Conference Table, Espresso Finish, Standard Height
Shape
Rectangle
Tabletop Color
Espresso
Frame Color
Black
Frame Material
Steel
Finish
Espresso
Material
Wood (Table Top)
Color
Espresso
Type
Vintage Steel Frame Table
Series
Urban Loft
Description
Vintage Stl Frame Table,Esprsso,36 In.X120 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.