
Rectangle KFI Midtown 3 x 10 FT Conference Table, Walnut Finish, Standard Height, 36 W, 120 L, 30 H
Mfr # F36120-BMT3696-30-7965K
Zoro # G8301172
product price:Â $1,729.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
36
Length
120
Height
30
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F36120-BMT3696-30-7965K
Zoro #
G8301172
UPC #
819832023473
Country of Origin
United States
Dimensions
Width
36
Length
120
Height
30
Depth
36"
Details
Item
KFI Midtown 3 x 10 FT Conference Table, Walnut Finish, Standard Height
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Walnut
Frame Color
Black
Frame Material
Steel
Finish
Walnut
Color
Walnut Heights
Series
Fusion
Type
Vintage Steel Frame Table
Material
HPL (Table Top), PVC (Edge)
Description
Vintge Steel Frame Table,Walnut,36 In.X120 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.