Shop KFI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle KFI Midtown 3 x 6 FT Conference Table, Espresso Finish, Bistro Height, 36 W, 72 L, 41 H
- Mfr # T3672-BMT3672-41-LFTES
- Zoro # G8299678
product price:Â
$
1,727.99
/ea
Key Features
Shape
Rectangle
Width
36
Length
72
Height
41
Tabletop Color
Espresso
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T3672-BMT3672-41-LFTES
- Zoro #
- G8299678
- UPC #
- 819832024418
- Country of Origin
- United States
Dimensions
- Width
- 36
- Length
- 72
- Height
- 41
- Depth
- 36"
Details
- Item
- KFI Midtown 3 x 6 FT Conference Table, Espresso Finish, Bistro Height
- Shape
- Rectangle
- Tabletop Color
- Espresso
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Espresso
- Series
- Urban Loft
- Type
- Vintage Steel Frame Table
- Material
- Wood (Table Top)
- Color
- Espresso
Description
Vintge Stl Frame Table,Espresso,36 In.X72 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.