
Rectangle KFI Midtown 3 x 6 FT Conference Table, Mahogany Finish, Standard Height, 36 W, 72 L, 30 H
Mfr # F3672-BMT3672-30-7122K
Zoro # G8300089
product price:Â $1,239.99
/eaKey Features
Shape
Rectangle
Width
36
Length
72
Height
30
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F3672-BMT3672-30-7122K
Zoro #
G8300089
UPC #
819832022254
Country of Origin
United States
Dimensions
Width
36
Length
72
Height
30
Depth
36"
Details
Item
KFI Midtown 3 x 6 FT Conference Table, Mahogany Finish, Standard Height
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Mahogany
Frame Color
Black
Frame Material
Steel
Finish
Mahogany
Series
Fusion
Material
HPL (Table Top), PVC (Edge)
Color
Empire Mahogany (Table Top)
Type
Vintage Steel Frame Table
Description
Vintage Stl Frame Table,Mahogny,36 In.X72 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.