Rectangle KFI Midtown 3 x 7 FT Conference Table, Fashion Grey Finish, Bistro Height, 36 W, 84 L
- Mfr # F3684-BMT3672-41-D381
- Zoro # G8299772
product price:Â
$
1,490.99
/ea
Key Features
Shape
Rectangle
Width
36
Length
84
Height
41
Tabletop Material
HPL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3684-BMT3672-41-D381
- Zoro #
- G8299772
- UPC #
- 819832023084
- Country of Origin
- United States
- Item
- KFI Midtown 3 x 7 FT Conference Table, Fashion Grey Finish, Bistro Height
- Shape
- Rectangle
- Tabletop Material
- HPL
- Tabletop Color
- Fashion Grey
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Fashion Grey
- Material
- HPL (Table Top), PVC (Edge)
- Series
- Fusion
- Type
- Vintage Steel Frame Table
- Color
- Fashion Gray
- Surface Material
- HPL
Dimensions
- Width
- 36
- Length
- 84
- Height
- 41
- Depth
- 36"
Description
Vintage Steel Frame Table,Grey,36 In.X84 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.