Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBGY
- Zoro # G923436891
product price:Â
$
2,293.99
/ea
Key Features
Overall Height
31 in
Frame Color
Black
Tabletop Material
High Pressure Laminate
Tabletop Color
Grey Nebula
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBGY
- Zoro #
- G923436891
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Black
- Tabletop Material
- High Pressure Laminate
- Tabletop Color
- Grey Nebula
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Product Type
- Table
- Structural Material
- Steel
- Standards
- ISO 22196
- Shape
- Circle
- Item
- Anchor Table
- Support Style
- Cylinder
- Model Name
- Endurance(TM) Round Base Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.