
Rectangle KFI Midtown 3 x 7 FT Conference Table, Fashion Grey Finish, Standard Height, 36 W, 84 L
Mfr # F3684-BMT3672-36-D381
Zoro # G8299912
product price:Â $1,398.99
/eaKey Features
Shape
Rectangle
Width
36
Length
84
Height
36
Tabletop Color
Fashion Grey
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F3684-BMT3672-36-D381
Zoro #
G8299912
UPC #
819832022728
Country of Origin
United States
Dimensions
Width
36
Length
84
Height
36
Depth
36"
Details
Item
KFI Midtown 3 x 7 FT Conference Table, Fashion Grey Finish, Standard Height
Shape
Rectangle
Tabletop Color
Fashion Grey
Frame Color
Black
Frame Material
Steel
Finish
Fashion Grey
Type
Vintage Steel Frame Table
Material
HPL (Table Top), PVC (Edge)
Color
Fashion Gray
Series
Fusion
Description
Vintage Steel Frame Table,Grey,36 In.X84 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.