32in Brown Wood Carved Geometric Sideboard With Two Doors
- Mfr # 712233
- Zoro # G423440428
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Width
31.5 in
Material
Manufactured Wood
Sliding Doors
No
Assembly Required
Full Assembly Needed
Depth
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712233
- Zoro #
- G423440428
- UPC #
- -
- Country of Origin
- China
- Material
- Manufactured Wood
- Sliding Doors
- No
- Assembly Required
- Full Assembly Needed
- Door Included
- Yes
- Capacity
- 122
- Glass Doors
- No
- Commercial Use
- No
- Sideboard Type
- Sideboard
- Purposeful Distressing Type
- No Distressing
- Soft Close or Self Close Drawers
- Yes
- Color
- Brown
- Door Design
- Carved Geometric
- Style
- Modern
- Finish
- Distressed
- Item
- Sideboards
- Shape
- Rectangular
- Includes
- No
Dimensions
- Width
- 31.5 in
- Depth
- 15.75 in
- Length
- 30.7 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, modern walnut brown carved geometric sideboard cabinet. This modern sideboard showcases a stunning carved geometric lines door design that adds a unique touch to your decor. Made from durable manufactured wood with legs that raise it off the floor, this piece ensures both longevity and style. With an adjustable internal shelf included, this cabinet provides ample space for organizing your belongings while maintaining an elegant appearance that elevates your home's aesthetic. 30.70-inch h x 31.50-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.