Rectangle KFI Midtown 3 x 8 FT Conference Table, Barnwood Finish, Standard Height, 36 W, 96 L, 30 H
- Mfr # T3696-BMT3672-30-LFTBN
- Zoro # G8299267
product price:Â
$
1,939.99
/ea
Key Features
Shape
Rectangle
Width
36
Length
96
Height
30
Tabletop Color
Barnwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T3696-BMT3672-30-LFTBN
- Zoro #
- G8299267
- UPC #
- 819832024166
- Country of Origin
- United States
Dimensions
- Width
- 36
- Length
- 96
- Height
- 30
- Depth
- 36"
Details
- Item
- KFI Midtown 3 x 8 FT Conference Table, Barnwood Finish, Standard Height
- Shape
- Rectangle
- Tabletop Color
- Barnwood
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Barnwood
- Series
- Urban Loft
- Type
- Vintage Steel Frame Table
- Color
- Barnwood
- Material
- Wood (Table Top)
Description
Vintage Stl Frame Table,Brnwood,36 In.X96 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.