Rectangle KFI Midtown 3 x 9 FT Conference Table, Barnwood Finish, Bistro Height, 108 L, 36 W, 41 H

  • Mfr # T36108-BMT3696-41-LFTBN

  • Zoro # G8299127


product price:  $2,430.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
36
Length
108
Height
41
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T36108-BMT3696-41-LFTBN
Zoro #
G8299127
UPC #
819832024821
Country of Origin
United States

Dimensions

Width
36
Length
108
Height
41
Depth
36"

Details

Item
KFI Midtown 3 x 9 FT Conference Table, Barnwood Finish, Bistro Height
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Barnwood
Frame Color
Black
Frame Material
Steel
Finish
Barnwood
Material
Wood (Table Top)
Color
Barnwood
Type
Vintage Steel Frame Table
Series
Urban Loft
Surface Material
Laminate

Description

Vintage Stl Frme Table,Barnwood,36 In.X108 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products