Rectangle KFI Midtown 3.5 x 6 FT Conference Table, Fashion Grey Finish, Standard Height, 42 W, 72 L
- Mfr # F4272-BMT3672-36-D381
- Zoro # G8300037
product price:Â
$
1,510.99
/ea
Key Features
Shape
Rectangle
Width
42
Length
72
Height
36
Tabletop Color
Fashion Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4272-BMT3672-36-D381
- Zoro #
- G8300037
- UPC #
- 819832022667
- Country of Origin
- United States
- Item
- KFI Midtown 3.5 x 6 FT Conference Table, Fashion Grey Finish, Standard Height
- Shape
- Rectangle
- Tabletop Color
- Fashion Grey
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Fashion Grey
- Series
- Fusion
- Color
- Fashion Gray
- Material
- HPL (Table Top), PVC (Edge)
- Type
- Vintage Steel Frame Table
Dimensions
- Width
- 42
- Length
- 72
- Height
- 36
- Depth
- 42"
Description
Vintage Steel Frame Table,Grey,42 In.X72 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.