7-Piece Hathaway 59.05 Round Dining Set in Black with 6 Flor Dining Chairs in Silver Lining
- Mfr # 6-DT05DC088AR-BKSL
- Zoro # G912491122
product price:Â
$
2,728.99
/ea
Key Features
Shape
Round
Length
195.85 in
Finish
Matte
Seat Material
High Density Foam
Seat Height
19.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6-DT05DC088AR-BKSL
- Zoro #
- G912491122
- UPC #
- 810165551596
- Country of Origin
- China
- Shape
- Round
- Finish
- Matte
- Color
- Black and Silver Lining
- Seat Material
- High Density Foam
- Material
- American Solid Ash Wood, Birch Wood
Dimensions
- Length
- 195.85 in
- Seat Height
- 19.3 in
- Depth
- 59.05 in
- Chair Back Height
- 11 in
Description
Elevate your dining experience with this industry-chic round wood dining table, a fusion of rugged aesthetics and refined functionality. Crafted for convivial gatherings, its expansive surface accommodates up to 4 chairs with ease, while the raw, textured allure of the wood grain adds a touch of urban sophistication. This table beckons as a centerpiece for communal moments, where the fusion of industrial design and timeless elegance sets the stage for unforgettable meals and shared stories. Mix and match with Manhattan Comfort Dining Chairs!
- Modern - Industry Chic Round Dining Table and Chairs for Dining Room Use.
- Upon Assembly, Table Dimensions Measures: 59.05 in. Length, 29.52 in. Height, 59.05 in. Depth. Dining Armchair Dimensions Measure: 22.8 in. Length, 30.3 in. Height, 24.8 in. Depth.
- Includes 1 Dining Table and 6 Dining Armchairs.
- Solid Ash Wood Table with Wood Stain Finish Highlighting the Natural Wood Grain Beauty.
- Chairs Upholstered in Luxurious Tweed with High Density Foam Padding.
- Seat Height Measures: 19.3 in.
- Dining Table Features Unique Wood Ribbed Pedestal Base for Function and Style.
- Table Home Assembly Required. All Hardware Included. Chairs Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.