Shop KFI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle KFI Midtown 3.5 x 7 FT Conference Table, Studio Teak Finish, Standard Height, 42 W, 84 L
- Mfr # F4284-BMT3672-30-7960K
- Zoro # G8301023
product price:Â
$
1,452.99
/ea
Key Features
Shape
Rectangle
Width
42
Length
84
Height
30
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4284-BMT3672-30-7960K
- Zoro #
- G8301023
- UPC #
- 819832022445
- Country of Origin
- United States
- Item
- KFI Midtown 3.5 x 7 FT Conference Table, Studio Teak Finish, Standard Height
- Shape
- Rectangle
- Tabletop Material
- High Pressure Laminate
- Tabletop Color
- Studio Teak
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Studio Teak
- Color
- Studio Teak (Table Top)
- Material
- HPL (Table Top), PVC (Edge)
- Type
- Vintage Steel Frame Table
- Series
- Fusion
Dimensions
- Width
- 42
- Length
- 84
- Height
- 30
- Depth
- 42"
Description
Vntg Stl Frme Table,Studio Teak,42 In.X84 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.