Shop KFI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle KFI Midtown 3.5 x 8 FT Conference Table, Walnut Finish, Standard Height, 42 W, 96 L, 36 H
- Mfr # F4296-BMT3672-36-7965K
- Zoro # G8301373
product price:Â
$
1,686.99
/ea
Key Features
Shape
Rectangle
Width
42
Length
96
Height
36
Tabletop Color
Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4296-BMT3672-36-7965K
- Zoro #
- G8301373
- UPC #
- 819832022933
- Country of Origin
- United States
- Item
- KFI Midtown 3.5 x 8 FT Conference Table, Walnut Finish, Standard Height
- Shape
- Rectangle
- Tabletop Color
- Walnut
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Walnut
- Type
- Vintage Steel Frame Table
- Color
- Walnut Heights
- Series
- Fusion
- Material
- HPL (Table Top), PVC (Edge)
Dimensions
- Width
- 42
- Length
- 96
- Height
- 36
- Depth
- 42"
Description
Vintage Stl Frame Table,Walnut,42 In.X96 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.