Rectangle Ped Table, Mahogany/Black, 42"x96"x29", 96" W, 42" L, 29" (Cafe Height) H, HPL Top

  • Mfr # T4296-B1922-BK-MH

  • Zoro # G8844950


product price:  $1,047.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
96"
Length
42"
Height
29" (Cafe Height)
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4296-B1922-BK-MH
Zoro #
G8844950
UPC #
819832028621
Country of Origin
United States

Dimensions

Width
96"
Length
42"
Height
29" (Cafe Height)
Diameter
22"
Depth
42"

Details

Item
Ped Table,Mahogany/Black,42"x96"x29"
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Mahogany
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Series
Mode Tables
Type
Pedestal Table
Material
HPL (Table Top)
Color
Mahogany (Table Top), Black (Base)
Surface Material
HPL

Description

Ped Table,Mahogany/Black,42 In.x96 In.x29 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.