
Rectangle Vintage Steel Frame Table, Grey, 36"X84", 84" W, 36" L, 29" (Cafe Height) H, HPL Top
Mfr # F3684-BMT3672-30-D381
Zoro # G8299818
product price:Â $1,375.99
/eaKey Features
Shape
Rectangle
Width
84"
Length
36"
Height
29" (Cafe Height)
Tabletop Material
HPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F3684-BMT3672-30-D381
Zoro #
G8299818
UPC #
819832022360
Country of Origin
United States
Dimensions
Width
84"
Length
36"
Height
29" (Cafe Height)
Depth
36"
Details
Item
Vintage Steel Frame Table,Grey,36"X84"
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Fashion Gray
Frame Material
Steel
Type
Vintage Steel Frame Table
Color
Fashion Gray
Series
Fusion
Material
HPL (Table Top), PVC (Edge)
Surface Material
HPL
Description
Vintage Steel Frame Table,Grey,36 In.X84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.