Shop KFI
See all product information
Create Account
Square Table, Square, River Cherry Top, 30", 30" W, 30" L, 29" (Cafe Height) H, HPL Top, River Cherry
- Mfr # T30SQ-B1917-BK-7937
- Zoro # G7759591
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30"
Length
30"
Height
29" (Cafe Height)
Diameter
17"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T30SQ-B1917-BK-7937
- Zoro #
- G7759591
- UPC #
- -
- Country of Origin
- United States
- Item
- Table,Square,River Cherry Top,30"
- Shape
- Square
- Tabletop Material
- HPL
- Tabletop Color
- River Cherry
- Frame Material
- 16 ga. Steel (Column), Cast Iron (Base)
- Assembled/Unassembled
- Assembled
- Type
- Pedestal Table
- Material
- HPL (Table Top)
- Series
- Mode Tables
- Color
- River Cherry (Table Top), Black (Base)
- Surface Material
- HPL
Dimensions
- Width
- 30"
- Length
- 30"
- Height
- 29" (Cafe Height)
- Diameter
- 17"
- Depth
- 30"
Description
Table,Square,River Cherry Top,30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.