Rectangle Vintage Stl Frame Table, Grey, 36"X108", 108" W, 36" L, HPL Top, Fashion Gray

  • Mfr # F36108-BMT3696-41-D381

  • Zoro # G8299809


product price:  $1,739.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
108"
Length
36"
Tabletop Material
HPL
Tabletop Color
Fashion Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F36108-BMT3696-41-D381
Zoro #
G8299809
UPC #
819832023800
Country of Origin
United States

Dimensions

Width
108"
Length
36"
Depth
36"

Details

Item
Vintage Stl Frame Table,Grey,36"X108"
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Fashion Gray
Frame Material
Steel
Material
HPL (Table Top), PVC (Edge)
Color
Fashion Gray
Type
Vintage Steel Frame Table
Series
Fusion
Surface Material
HPL

Description

Vintage Stl Frame Table,Grey,36 In.X108 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products