Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670MSGTS
- Zoro # G823437479
product price:Â
$
1,426.99
/ea
Key Features
Includes Game Top
Game Top Included
Overall Diameter
42 in
Includes Mounting Hardware
Mounting Hardware Included
Tabletop Color
Moss
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670MSGTS
- Zoro #
- G823437479
- UPC #
- -
- Country of Origin
- United States
- Item
- Table
- Includes Game Top
- Game Top Included
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Color
- Moss
- Shape
- Circle
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Assembly
- Partially Assembled
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Structural Material
- Polyethylene
- Model Name
- Endurance(TM) Cascade Base Table
- Tabletop Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Moss
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.