Round 30 W, 30 L, 29 H, Wood, Barnwood
Mfr # T30RD-B1917SL-LFT-BN
Zoro # G7759521
product price:Â $644.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30
Length
30
Height
29
Diameter
30"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T30RD-B1917SL-LFT-BN
Zoro #
G7759521
UPC #
-
Country of Origin
United States
Dimensions
Width
30
Length
30
Height
29
Diameter
30"
Details
Item
KFI Urban Loft 30" Round Top Breakroom Table, Barnwood Finish, Round Silver Base, Standard Height
Shape
Round
Tabletop Material
Wood
Tabletop Color
Barnwood
Frame Material
Steel
Finish
Barnwood
Material
Wood (Table Top)
Color
Barnwood (Table Top), Silver (Base)
Series
Urban Loft
Surface Material
Wood
Description
Urbn Loft Table,Vintage Wood Top,Brnwood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.