Shop KFI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Round 36 W, 36 L, 29 H, Laminate Top, Grey
- Mfr # T36RD-B1922SL-GN-2300-P03
- Zoro # G0856340
product price:Â
$
989.99
/ea
Key Features
Shape
Round
Width
36
Length
36
Height
29
Diameter
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T36RD-B1922SL-GN-2300-P03
- Zoro #
- G0856340
- UPC #
- 810389025248
- Country of Origin
- United States
- Item
- KFI Round 36" Dia. Pedestal Table with 4 Navy KOOL Series Stack Chairs, Grey Nebula Laminate Top
- Shape
- Round
- Tabletop Material
- Laminate
- Tabletop Color
- Grey
- Finish
- Gray Nebula
- Assembled/Unassembled
- Unassembled
- Material
- HPL (Table Top); Polypropylene (Back and Seat)
- Weight Capacity
- 400 lb. (Chair)
- Type
- Breakroom Table
- Surface Material
- Laminate
- Color
- Gray Nebula (Table Top), Silver (Table Base); Navy (Back and Seat)
- Includes
- (1) Table; (4) Chairs
Dimensions
- Width
- 36
- Length
- 36
- Height
- 29
- Diameter
- 36"
- Depth
- 21-1/4" (Chair)
Description
Breakroom Table And Chair Set,Grey Neb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.