Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668SE
- Zoro # G523436604
product price:Â
$
1,133.99
/ea
Key Features
Support Style
Cylinder
Assembly
Partially Assembled
Standards
ISO 22196
Tabletop Color
Seagrass
Overall Height
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668SE
- Zoro #
- G523436604
- UPC #
- 819085015751
- Country of Origin
- United States
- Support Style
- Cylinder
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Tabletop Color
- Seagrass
- Model Name
- Endurance(TM) Round Base Table
- Structural Material
- Polyethylene
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- No Game Top
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Frame Color
- Seagrass
- Shape
- Circle
Dimensions
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.