This item is Discontinued.

Kfi Round 36 W, 36 L, 29 H, Laminate Top, Mahogany T36RD-B2025BK-MH/IM520BK-NAVYV

Round 36 W, 36 L, 29 H, Laminate Top, Mahogany (Discontinued)

  • Mfr # T36RD-B2025BK-MH/IM520BK-NAVYV
  • Zoro # G0856873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T36RD-B2025BK-MH/IM520BK-NAVYV
Zoro #
G0856873
UPC #
810389026139
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
29
Diameter
36"
Depth
22" (Chair)

Details

Item
KFI Round 36" Dia. Pedestal Table with 4 Navy Vinyl Armless Stack Chairs, Mahogany Laminate Top
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Mahogany
Frame Material
Steel
Finish
Mahogany
Assembled/Unassembled
Unassembled
Material
HPL (Table Top); Vinyl (Seat)
Series
IM500 and IM800
Color
Mahogany (Table Top), Black (Base); Black (Frame), Navy (Seat)
Type
Breakroom Table
Includes
(1) Table; (4) Chairs
Surface Material
Laminate

Description

Breakroom Table And Chair Set,Mahogany

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.