Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round 36 W, 36 L, 29 H, Laminate Top, Walnut

  • Mfr # T36RD-B1922SL-WL-2300-P13

  • Zoro # G0855963


product price: $1,132.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
36
Length
36
Height
29
Diameter
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36RD-B1922SL-WL-2300-P13
Zoro #
G0855963
UPC #
810389025576
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
29
Diameter
36"
Depth
21-1/4" (Chair)

Details

Item
KFI Round 36" Dia. Pedestal Table with 4 Light Grey KOOL Series Stack Chairs, Walnut Laminate Top
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Walnut
Frame Material
Steel
Finish
Walnut
Assembled/Unassembled
Unassembled
Includes
(1) Table; (4) Chairs
Material
HPL (Table Top); Polypropylene (Back and Seat)
Color
Walnut (Table Top), Silver (Table Base); Light Gray (Back and Seat)
Weight Capacity
400 lb. (Chair)
Type
Breakroom Table
Series
Kool 2300
Surface Material
Laminate

Description

Breakroom Table And Chair Set,Walnut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.