This item is Discontinued.

Kfi Round 36 W, 36 L, 29 H, Laminate Top, Walnut T36RD-B2025BK-WL/IM520BK-BLACKV

Round 36 W, 36 L, 29 H, Laminate Top, Walnut (Discontinued)

  • Mfr # T36RD-B2025BK-WL/IM520BK-BLACKV
  • Zoro # G0856952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T36RD-B2025BK-WL/IM520BK-BLACKV
Zoro #
G0856952
UPC #
810389026276
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
29
Diameter
36"
Depth
22" (Chair)

Details

Item
KFI Round 36" Dia. Pedestal Table with 4 Black Vinyl Armless Stack Chairs, Walnut Laminate Top
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Walnut
Frame Material
Steel
Finish
Walnut
Assembled/Unassembled
Unassembled
Series
IM500 and IM800
Includes
(1) Table; (4) Chairs
Color
Walnut (Table Top), Black (Base); Black (Frame), Black (Seat)
Type
Breakroom Table
Material
HPL (Table Top); Vinyl (Seat)
Surface Material
Laminate

Description

Breakroom Table And Chair Set,Walnut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.